27 in. 8 cu. ft. Gas Dryer in Titanium
Perfect Steam™ 27 in. 8 cu. ft. Gas Dryer in Titanium
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Help prevent over or under drying with LuxCare® Dry System
- Instant Refresh Cycle revives fabrics
- Predictive Dry™ more accurately predicts dry times
- Platinum Star® Limited Warranty
- Perfect Steam™ wrinkle release option
- Extended Tumble Option keeps clothes tangle-free
- ENERGY STAR® Certified
- 15-Minute Fast Dry
- Fits more rooms with reversible door
- 9 cycles to care for every fabric
Specifications
- ADA Compliant:
- No
- AMP:
- 9
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 8 cu ft
- Collection:
- Perfect Steam™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Control Type:
- Touch Sensor
- Depth:
- 31-1/2 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 38 in
- Interior Light:
- Yes
- MBH:
- 20
- Number of Cycles:
- 9
- Number of Settings:
- 5
- Power Source:
- Gas
- RPM:
- 50
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 133 lb
- Width:
- 27 in