27 in. 8 cu. ft. Electric Dryer in White
This product has been replaced by
Manufacturer Part #ELFE7437AW
Perfect Steam™ 27 in. 8 cu. ft. Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 20-Minute Fast Dry
- ENERGY STAR® Certified
- Keeps clothes looking their best without over drying
- 7 cycles to care for every fabric
- Extra Large Capacity Dryer
- Platinum Star® Limited Warranty
- LuxCare® Lint Shield
- Perfect Steam™ wrinkle release option
- Optional pedestals and stacking kit for more installation options
- Fits more rooms with reversible door
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 8 cu ft
- Collection:
- Perfect Steam™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Capacitive Touch
- Depth:
- 31-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38 in
- Interior Light:
- Yes
- Material:
- Painted Steel
- Number of Settings:
- 7
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Vent Type:
- 1-Way Vent
- Volts:
- 240V
- Width:
- 27 in