8 cf 8-Cycle Electric Front Load Dryer in Island White
This product has been replaced by
Manufacturer Part #EFME527UIW
Perfect Steam™ 8 cf 8-Cycle Electric Front Load Dryer in Island White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 25
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 8 cu ft
- Collection:
- Perfect Steam™
- Color Finish Category:
- Whites
- Color Finish Name:
- Island White
- Depth:
- 31-5/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38 in
- Interior Light:
- Yes
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Type:
- Front Load Dryer
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 5400 W
- Width:
- 27 in