DESCRIPTION

  • Decibel Rating (dB): 50
  • Number of cycles: 5

Electrolux Home Products IQ-Touch™ Semi Integrated Dishwasher

EEIDW5905J

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
9
Collection
IQ-Touch™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24-5/8 in
Energy Star Compliant
Yes
Height
34-7/8 in
NSF Certified
Yes
Volts
120V
Width
23-3/4 in

Starting at
Call for Pricing
  • QUANTITY