22-1/4 in. 1.5 cu. ft. 900 W Built-In Microwave in Stainless Steel
22-1/4 in. 1.5 cu. ft. 900 W Built-In Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wave-Touch® controls activate with 1 simple touch to show you your options, and after you make your choice, all but the options selected will fade away
- Multi-stage cooking conveniently programs your recipes that require multiple cooking stages for optimally prepared dishes
- Convection microwave bakes and browns your favorite foods with the convenience of a microwave and the performance of an oven
- Easy-to-clean interior
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-11/16 in
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Soft-Arc
- Height:
- 22-1/4 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Maximum Capacity:
- 1.5 cu ft
- Microwave Type:
- Built-in
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 900 W
- Width:
- 30 in