Electrolux Home Products

Wave-Touch® 27 in. 8 cf 120/240V 65-Cycle Electric Steam Front Load Dryer in White

Part #EEWMED70JIW  |  Manufacturer Part #EWMED70JIW

Power Source:

Electric
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Offers exclusive technology that gently tumbles clothes with exceptional temperature control to help protect fabric
  • Offers a 14 minute fast dry time
  • Reversible door allows for any laundry room to be a customizable space
  • Wave-Touch® controls activate with 1 simple touch to show you your options, and after you make your choice, all but the options selected will fade away
  • Perfect Steam™ offers the latest steam technology which removes wrinkles and freshens clothes
  • Offers a large 8 cf capacity

Specifications

ADA Compliant: No

AMP: 25

Capacity: 8 cu ft

Collection: Wave-Touch®

Color Finish: White

Color Finish Category: Whites

Depth: 31-1/2 in

Energy Star Compliant: No

Height: 38 in

Interior Light: Yes

Number of Settings: 65

Power Source: Electric

Type: Front Load Dryer

UL Listed: No

Volts: 120/240V

Width: 27 in