30 in. 9.6 cu. ft. Double Oven in Stainless Steel

You last purchased this on
 
Electrolux

30 in. 9.6 cu. ft. Double Oven in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Electrolux

30 in. 9.6 cu. ft. Double Oven in Stainless Steel

  • Fast #
  • Part #EEW30EW65PS
  • Item #4858884
  • Manufacturer Part #EW30EW65PS
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The Perfect Taste™ temperature probe alerts you when your roast has reached perfection, then automatically adjusts heat to a warm setting
  • Ball bearing oven racks glide with unparalleled ease and extend fully for effortless access
  • Convection oven cooking circulates hot air to cook foods evenly
  • Multi-stage cooking conveniently programs your recipes that require multiple cooking stages for optimally prepared dishes
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
Yes
Capacity:
9.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic Touch
Depth:
24-3/4 in
Door Style:
Drop Down
Energy Star Compliant:
No
Handle Material:
Stainless Steel
Height:
17-1/2 in
Installation Type:
Wall Mount
Interior Light:
Yes
Maximum Capacity:
8.4 cu ft
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
208/240V
Watts:
2.5 kW
Width:
30 in