Electrolux Home Products

Wave-Touch® Electric Single Wall Oven in Stainless Steel

Part #EEW30EW55PS  |  Manufacturer Part #EW30EW55PS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Convection oven cooking circulates hot air to cook foods evenly
  • The Perfect Taste™ temperature probe alerts you when your roast has reached perfection, then automatically adjusts heat to a warm setting
  • Multi-stage cooking conveniently programs your recipes that require multiple cooking stages for optimally prepared dishes

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 20

CSA Certified: CSA C22.1

Capacity: 4.8 cu ft

Collection: Wave-Touch®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24-3/4 in

Height: 17-1/2 in

Installation Type: Wall Mount

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

UL Listed: Yes

Volts: 208/240V

Watts: 2000

Width: 30 in