Pedestal with Drawer in Titanium
Luxury-Glide® Pedestal with Drawer in Titanium
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 3 cu ft
- Collection:
- Luxury-Glide®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Depth:
- 26-7/16 in
- Height:
- 15 in
- Width:
- 27 in