This product requires certification to purchase.

24 in. x 36 in. Rectangular Mirror in Silver

Elegant Decor

Eternity 24 in. x 36 in. Rectangular Mirror in Silver

  • Fast #
  • Part #EMR42436S
  • Item #10205021
  • Manufacturer Part #MR42436S
5 out of 5 Customer Rating
Brand image
Elegant Decor

Eternity 24 in. x 36 in. Rectangular Mirror in Silver

  • Fast #
  • Part #EMR42436S
  • Item #10205021
  • Manufacturer Part #MR42436S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Modern rectangular mirror mount it on any secure wall to save space. (mounting hardware is not provided)
  • The mirror comes with a solid MDF board backing and four welded keyhole hanger for easy installation
  • Mirror is recessed into the ultra-thin iron sturdy metal frame
  • Can be mounted both in a vertical or horizontal orientation
  • Mirror arrives at your home in one piece with no installation required
  • Glass insert measures 23.22 inch wide X 0.15 inch deep X 35.22 inch high
  • Requires Certification
Dimensions & Measurements
Diameter
24 in
Height
36 in
Length
36 in
Size
36 in
Weight
17.38 lb
Width
1 in
Characteristics & Features
Collection
Eternity
Color Finish Category
Silver Tones
Color Finish Name
Silver
Glass Type
Mirrored
Installation Type
Wall Mount, Horizontal, Vertical
Lighting Style
Modern
Material
Iron, MDF
Mirror Edge
Polished Edge
Shape
Rectangle
Style
Modern
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
Product Type
Mirror
Type
EMR42436S
UPC
196683013366