4.5W Dimmable LED Light Bulb with Candelabra Base
4.5W Dimmable LED Light Bulb with Candelabra Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Average Life:
- 13.7 yr
- Color Finish Name:
- Clear
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lumens:
- 300
- Number Of Hours:
- 15000 h
- UL Listed:
- Yes
- Watt Equivalency:
- 40 W
- Watts:
- 4.5 W