40W 3-Light Medium E-26 Pendant in Brass
Baxter 40W 3-Light Medium E-26 Pendant in Brass
Frequently Purchased Together
Product Details
Product Details
- Smooth iron frame with rectangular canopy in brass finish
- A row of three identical spherical clear glass shades with open center for easy bulb replacement; requires incandescent or LED A19 bulbs (not included)
- Shade width of 7.9 inches and a height of 7.1 inches
- Requires an incandescent or LED A19 bulb (not included)
- No assembly required
- Clean sleek design
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Baxter
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 8 in
- Installation Type:
- Ceiling Mount
- Length:
- 36 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Iron
- Minimum Height:
- 14 in
- Number of Lights:
- 3
- Overall Height:
- 87 in
- Volts:
- 110/125V
- Watts:
- 40 W
- Width:
- 7-9/10 in