240W 6-Light Pendant in Polished Nickel
Leda 240W 6-Light Pendant in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diameter of 23 inches; minimum hanging height of 26 inches, maximum hanging height of 80 inches
- Warm, brilliant light is created by 2 light bulbs. (not included)
- Room use: Dining room; living room; bedroom; bathroom; entry way; closet
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Ballast Type:
- Residential
- Collection:
- Leda
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 20 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 19 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Origin:
- Global
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 110/125V
- Watts:
- 40 W
- Weight:
- 22 lb
- Width:
- 19 in