Maxime 32 in. 60W 18-Light Candelabra E-12 Incandescent Chandelier in Polished Chrome

Part #E2030D32CRC  |  Item #4617901  |  Manufacturer Part #2030D32C/RC

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Maxime

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 32 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Crystal

Height: 7-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 18

Number of Tiers: 1

UL Listed: Yes

Volts: 110/125V

Watts: 60

Weight: 125.24