30 x 24 in. Rectangle Mirror with LED in Glossy White
Nova 30 x 24 in. Rectangle Mirror with LED in Glossy White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Ballast Type:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Nova
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 1-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 30 in
- Installation Type:
- Vertical Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 1030
- Lumens per Watt:
- 68.67
- Origin:
- Global
- Size:
- 30 in x 24 in
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- Yes
- Volts:
- 110/120V
- Watts:
- 15 W
- Weight:
- 22.4 lb
- Width:
- 24 in