8W 2-Light 17-3/8 in. Outdoor Wall Sconce in Black
Raine 8W 2-Light 17-3/8 in. Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- Can be used indoors or outdoors
- Dimmable with electronic low voltage dimmer
- Illuminates warm light at 3000 kelvins temperature
- 8 watts
- Wet rated
- Constructed from heavy duty aluminum and iron
- 320 lumens
Specifications
- ADA Compliant:
- No
- AMP:
- 66.66
- Ballast Type:
- Residential
- Collection:
- Raine
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 2-7/8 in
- Dimmable:
- Yes
- Height:
- 17-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 4-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Modern
- Lumens:
- 320
- Lumens per Watt:
- 40
- Material:
- Aluminum, Iron, Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- THE PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEADN AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCEL AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information to to WWW.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 110/120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 8 W
- Width:
- 2-7/8 in