1-1/8 in. Zinc Cabinet Knob
Vienna 1-1/8 in. Zinc Cabinet Knob
Frequently Purchased Together
Product Details
Product Details
- Vienna Cabinet Knob
- Projection: 1-1/16"
- One 8-32 x 1-1/8" and 1-3/4" Break-away Screw (Included)
Specifications
- Collection:
- Vienna
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter - Base:
- 13/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/16 in
- Length:
- 1-1/4 in
- Material:
- Zinc
- Shape:
- Round
- Style:
- Traditional
- Width:
- 1-1/8 in