65-1/4 x 32 in. Soaker Drop-In Bathtub with Center Drain in Biscuit Gloss
Elena 3 65-1/4 x 32 in. Soaker Drop-In Bathtub with Center Drain in Biscuit Gloss
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
- MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
- All Boutique Collection tubs are handcrafted with pride in the USA
- In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
- The result is molded stone. 100% solid.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 102 gal
- Collection:
- Elena 3
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit Gloss
- Configuration:
- Soaker
- Depth:
- 16-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 22-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Engineered Solid Stone™
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Length:
- 65-1/4 in
- Overall Width:
- 32 in
- Shape:
- Oval
- Size:
- 65-1/4 in x 32 in
- UL Listed:
- Yes