1-5/8 x 13/16 in. x 10 ft. 14 Gauge Strut

You last purchased this on
 
Elgen Manufacturing

1-5/8 x 13/16 in. x 10 ft. 14 Gauge Strut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elgen Manufacturing

1-5/8 x 13/16 in. x 10 ft. 14 Gauge Strut

  • Fast #
  • Part #EEG0830
  • Item #5101769
  • Manufacturer Part #EG0830
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Gauge (metal):
14 ga
Length:
10 ft
UL Listed:
No
Width:
13/16 in