1-5/8 x 1-5/8 in. x 20 ft. 12 ga Galvanized Slotted Channel

You last purchased this on
 
Elgen Manufacturing

1-5/8 x 1-5/8 in. x 20 ft. 12 ga Galvanized Slotted Channel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elgen Manufacturing

1-5/8 x 1-5/8 in. x 20 ft. 12 ga Galvanized Slotted Channel

  • Fast #
  • Part #EEG0840
  • Item #7003888
  • Manufacturer Part #EG0840
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial, Fabrication
Coating:
Galvanized
FM Approved:
No
Gauge (metal):
12 ga
Height:
1-5/8 in
Length:
20 ft
Material:
Stainless Steel
Strut Type:
Slotted Channel
UL Listed:
No
Width:
1-5/8 in