1 gal Water Based Duct Sealant in Grey

You last purchased this on
 
Elgen Manufacturing

1 gal Water Based Duct Sealant in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elgen Manufacturing

1 gal Water Based Duct Sealant in Grey

  • Fast #
  • Part #ESL1505
  • Item #4542126
  • Manufacturer Part #SL1505
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM E-84
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
FM Approved:
No
NSF Certified:
No
Product Type:
Duct Sealant
Size:
1 gal
Temperature Range:
40 to 110 Deg F
UL Listed:
Yes