1 gal Water Based Duct Sealant in White
1 gal Water Based Duct Sealant in White
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- White
- NSF Certified:
- No
- Product Type:
- Duct Sealant
- Size:
- 1 gal
- UL Listed:
- No