1/4 x 1 in. Nail-in Anchor
1/4 x 1 in. Nail-in Anchor
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Block, Concrete, Stone
- Diameter:
- 1/4 in
- FM Approved:
- No
- Length:
- 1 in
- Product Type:
- Nail-In Anchor
- UL Listed:
- No