10 ft. 22 ga Stainless Steel Double Wall Super Rail

You last purchased this on
 
Elgen Manufacturing

10 ft. 22 ga Stainless Steel Double Wall Super Rail

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elgen Manufacturing

10 ft. 22 ga Stainless Steel Double Wall Super Rail

  • Fast #
  • Part #EEVR0068
  • Item #7046414
  • Manufacturer Part #EVR0068
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-653
Coating:
Galvanized
Gauge (metal):
22 ga
Height:
1-1/2 in
Length:
10 ft
Material:
Steel
Material Type:
G60, G90
V RS Type:
Rail Systems
Weight:
4500 lb
Width:
4 in