10 mm x 1-1/2 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Case of 1000)
10 mm x 1-1/2 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Case of 1000)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B18.6.3, ASME B18.6.4
- ASTM:
- ASTM F-1941
- Application:
- Aluminum, Steel
- Coating:
- Zinc Plated
- Drive Type:
- Hex Unslotted
- Head Diameter:
- 1.5
- Head Style:
- Hex
- Length:
- 1-1/2 in
- Material:
- Carbon Steel
- Package Quantity:
- Case of 1000
- Screw Head:
- Hex Washer Head
- Thread Size:
- 10 mm