10 x 6 in. Galvanized Steel Starting Collar in Round Duct

Part #ESF0070HD  |  Item #4636709  |  Manufacturer Part #SF0070HD

Call for Pricing EACH

Diameter:

10 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653

Diameter: 10 in

Duct Shape: Round

Gauge: 24

Height: 6 in

Length: 12 in

Material: Galvanized Steel