10.3 oz. Water Based Duct Sealant in Grey
10.3 oz. Water Based Duct Sealant in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- NSF Certified:
- No
- Size:
- 10.3 oz
- UL Listed:
- Yes