Elgen Manufacturing
1/2 x 1/2 x 60 in. Wire Mesh
Part #EHC0055 | Item #5102124 | Manufacturer Part #HC0055
Call for Pricing
per ROLL
Width:
Product Details
Specifications
Gauge: 19
Length: 100 ft
Material: Carbon Steel
Mesh Size: 1/2 in
Width: 60 in