16 ga 250 Box Stackable TDC Corners

Part #EEG00040  |  Item #4632065  |  Manufacturer Part #EG00040

Call for Pricing EACH

Gauge:

16

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653

Gauge: 16

Length: 4-1/10 in

Material: Aluminum