Elgen Manufacturing
18 in. 26 ga 90 Degree Duct Elbow
Part #EESP189015 | Item #7265166 | Manufacturer Part #ESP18-90-1.5
Call for Pricing
Diameter:
How to get it:
Product Details
Documents
Specifications
ASTM Specifications: ASTM A-525
Diameter: 18 in
Duct Shape: Spiral
Duct Size: 18 in
Elbow Degree: 90
Gauge: 26
Material: Galvanized Steel