18 in. Galvanized Steel Starting Collar in Round Duct

Part #ESF0105  |  Item #4695467  |  Manufacturer Part #SF0105

Call for Pricing EACH

Diameter:

Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ASTM Specifications: ASTM A653

Diameter: 18 in

Duct Shape: Round

Gauge: 24

Height: 6 in

Material: Galvanized Steel