2-1/2 x 8 x 12 x 8 in. 20 ga Steel Access Door

You last purchased this on
 
Elgen Manufacturing

2-1/2 x 8 x 12 x 8 in. 20 ga Steel Access Door

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elgen Manufacturing

2-1/2 x 8 x 12 x 8 in. 20 ga Steel Access Door

  • Fast #
  • Part #EAD1104
  • Item #7729024
  • Manufacturer Part #AD1104
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Meets 2005 SMACNA standards for pressure class & gauges
  • Optional construction available
  • Elgen’s round access door is used to provide easy access into round ductwork
  • Made in USA
  • Made to order
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 G60
Coating:
Zinc Plated
Gauge (metal):
20 ga
Height:
12 in
Material:
Steel
Panel Size:
12 in x 8 in
Product Type:
Access Door
Temperature Range:
20 to 200 Deg F
UL Listed:
UL 94HF1
Width:
8 in