Elgen Manufacturing
200 ft. x 60 in. Duct Wrap
Part #EMC065875 | Item #4861177 | Manufacturer Part #MC065875
Call for Pricing
Width:
60 inHow to get it:
Product Details
Specifications
Length: 200 ft
Material: Rubber
Product Type: Duct Wrap
Width: 60 in