• Cart

DESCRIPTION

Elgen Manufacturing 26 ga Galvanized 45 Degree Spiral Elbow

EESP4515

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM A-525
Duct Shape
Round
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Gauge
26
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY