3/8 in. Zinc Plated Low Carbon Steel Hex Nut (Box of 1000)
3/8 in. Zinc Plated Low Carbon Steel Hex Nut (Box of 1000)
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B18.2.2
- ASME:
- ASME B18.2.2
- ASTM:
- ASTM A-307 Grade A, ASTM A-563 Grade A, ASTM F-1941
- Application:
- Residential
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 3/8 in
- Material:
- Low Carbon Steel
- Package Quantity:
- Box of 1000
- Product Type:
- Hex Nut
- Size:
- 3/8 in