36 in. Shrink Wrap

Part #EPF0205  |  Item #7003883  |  Manufacturer Part #PF0205

Call for Pricing EACH

Width:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Length: 200 ft

Material: [Rubber, Plastic]

Material Type: Polyethylene

Product Type: Duct Wrap

Width: 36 in