3/8 in. Zinc Plated Threaded Rod

You last purchased this on
 
Elgen Manufacturing

3/8 in. Zinc Plated Threaded Rod

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elgen Manufacturing

3/8 in. Zinc Plated Threaded Rod

  • Fast #
  • Part #ETR0020
  • Item #5101772
  • Manufacturer Part #TR0020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Zinc Plating meets ASTM F1941 FeZn3A
  • Hot-dip galvanized meets ASTM A153
  • Material meets ASTM A307 Grade A
  • Tensile strength 60,000 PSI Min
  • Typical Hardness meets HRB 70-100
  • Threads meets commercial nut fit similar to Class 1A
  • Requires Certification

Specifications

ASTM:
ASTM A-307, ASTM F-1941
Coating:
Zinc Plated
End Connection 1:
Threaded
End Connections:
Threaded
Length:
10 ft
Material:
Carbon Steel
Product Type:
Threaded Rod
Rod Size (in):
3/8 in
Width:
3/8 in