4-1/4 in. Duct Flange 16 ga Galvanized Steel
4-1/4 in. Duct Flange 16 ga Galvanized Steel
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A653
- Coating:
- Galvanized
- Gauge (metal):
- 16 ga
- Length:
- 4-1/4 in
- Material:
- Steel