4-1/4 in. Duct Flange 16 ga Stainless Steel

Part #EEG0080  |  Item #4531346  |  Manufacturer Part #EG0080

Call for Pricing EACH

Length:

4-1/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653

Gauge: 16

Length: 4-1/4 in

Material: Stainless Steel