4 in. Damper Sleeve
4 in. Damper Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 4 in
- Gauge (metal):
- 24 ga
- Height:
- 9-1/4 in
- Material:
- Aluminum, Steel
- UL Listed:
- No