48 in. Duct Shrink Wrap

You last purchased this on
 
Elgen Manufacturing

48 in. Duct Shrink Wrap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elgen Manufacturing

48 in. Duct Shrink Wrap

  • Fast #
  • Part #EMC0658
  • Item #4861178
  • Manufacturer Part #MC0658
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Length:
200 ft
Material:
Plastic
Material Type:
Polyethylene
Width:
48 in