Elgen Manufacturing
5 in. 26 ga Heto with HD Stand-Off
Part #ESF1060HD | Item #4695426 | Manufacturer Part #SF1060HD
Call for Pricing
EACH
Diameter:
5 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
ASTM Specifications: ASTM A653 CS Type B
Diameter: 5 in
Duct Shape: Rectangular
Gauge: 26
Height: 11-3/4 in
Length: 10 in
Material: Galvanized Steel
Width: 5 in