6 in. 6-TPI Reciprocating Saw Blade

Part #EBL0090  |  Item #5024936  |  Manufacturer Part #BL0090

Call for Pricing

Blade Length:

6 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 50

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Blade Length: 6 in

Blade Material: Metal

Blade Type: Reciprocating Saw

Number Of Pieces: 1 Piece

Teeth Per Inch: 6