Elgen Manufacturing

6 x 6 in. Galvanized Steel Starting Collar in Round Duct

Part #ESF0030  |  Manufacturer Part #SF0030

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653

Diameter: 6 in

Duct Shape: Round

Gauge: 24

Height: 6 in

Length: 8 in

Material: Galvanized Steel

Width: 6 in