8 mm x 3/4 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Box of 1000)
8 mm x 3/4 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Box of 1000)
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B18.6.3, ASME B18.6.4
- ASTM:
- ASTM F-1941
- Application:
- Aluminum, Steel
- Coating:
- Zinc Plated
- Drive Type:
- Slotted
- Head Diameter:
- 0.25
- Head Style:
- Hex
- Length:
- 3/4 in
- Material:
- Carbon Steel
- Package Quantity:
- Box of 1000
- Screw Head:
- Hex Washer Head
- Thread Size:
- 8 mm