5/8 in. x 25 ft. Gasket Tape in Grey
5/8 in. x 25 ft. Gasket Tape in Grey
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM C-765 1973, ASTM C-771 1974, ASTM D-1833, ASTM D-217, ASTM D-792 1966
- Application:
- Metal
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 25 ft
- Material:
- Rubber
- Material Type:
- Butyl®
- Product Type:
- Gasket Tape
- Size:
- 5/8 in x 25 ft
- Thickness:
- 0.1875 in
- UL Listed:
- Yes
- Width:
- 5/8 in