DESCRIPTION

Elgen Manufacturing Spring End Bearing

EGE1007

Length:

SPECIFICATIONS

Length
4 in
Material
Carbon Steel
UL Listed
No
Width
3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY