3-Arm Cold Handle in Polished Chrome

Part #TAS18160210  |  Item #291189  |  Manufacturer Part #AS 1816-0210

Call for Pricing

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Number of Handles: Three Handle