4 x 16 in. 30 ga Aluminum and PVC Hooded Vent in White

You last purchased this on
 
Elias Industries

4 x 16 in. 30 ga Aluminum and PVC Hooded Vent in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elias Industries

4 x 16 in. 30 ga Aluminum and PVC Hooded Vent in White

  • Fast #
  • Part #T30804001
  • Item #7514485
  • Manufacturer Part #30804001
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
4 in
Gauge (metal):
30 ga
Height:
13 in
Length:
16 in
Material:
Aluminum, Plastic
Material Type:
PVC
UL Listed:
No
Weight:
5 lb
Width:
15 in