Eliminator™ 1-1/2 in. CF8M Stainless Steel Standard Port NPT 2000# Ball Valve J9FB3600TTJ

Eliminator™ 1-1/2 in. CF8M Stainless Steel Standard Port NPT 2000# Ball Valve

Part #J9FB3600TTJ  |  Manufacturer Part #9FB3600TT

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Documents

Specifications

Collection: Eliminator™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 2000 psi

Pressure Class: 2000#

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: Xtreme

Valve Size: 1-1/2 in

Valve Type: Ball Valve